Cable Bath Drain Trim with Traditional Rotary Turn Handle Polished Chrome
PureFlo™ Cable Bath Drain Trim with Traditional Rotary Turn Handle Polished Chrome
Frequently Purchased Together
Product Details
- Designed specifically for use with any PureFlo® rough drain (sold separately)
- Trim can be easily removed when the design or finish needs updating
- Handle designed to complement traditional bathroom decor
- Not required for pressure testing the rough drain
- Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
- Smooth rotary operation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- K-23723, K-37383, K-37385, K-78438, K-78439
- CSA Certified:
- CSA B125.2
- Collection:
- PureFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Metal
- Drain Component Type:
- Drain Trim
- IAPMO Listed -:
- No
- Length:
- 3-5/16 in
- Material:
- Metal
- Trim Ring:
- No
- Width:
- 3-5/16 in