21 in. Plastic Cable Drain
PureFlo™ 21 in. Plastic Cable Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simplifies trim changes
- Fits most industry baths measuring 14" to 21" deep
- For use with any PureFlo® trim (sold separately)
- Includes tee, drain elbow and overflow elbow
- Tubing not included
- External 30" cable means no internal linkages and minimizing clogging through the overflow
- Flexible overflow neck for easy installation to fit various bath angles
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Cable Length (ft):
- 2.5 ft
- Collection:
- PureFlo™
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed -:
- No
- Material Type:
- PVC
- Tub Depth:
- 21 in
- Width:
- 2-5/8 in