Kohler

PureFlo™ Traditional Push Button Cable Bath Drain Trim in Vibrant Polished Nickel

Part #KT37396-SN  |  Manufacturer Part #T37396-SN

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handle designed to complement traditional bathroom decor
  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Smooth and push-button operation
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Not required for pressure testing the rough drain

Specifications

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: PureFlo Rough Drain

Collection: PureFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 3-1/8 in

Drain Component Type: Drain Trim

IAPMO Listed: No

Length: 3-1/8 in

Material: Metal

Trim Ring: No

Width: 3-1/8 in