Traditional Rotary Cable Bath Drain Trim in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

PureFlo™ Traditional Rotary Cable Bath Drain Trim in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

PureFlo™ Traditional Rotary Cable Bath Drain Trim in Vibrant Brushed Bronze

  • Fast #
  • Part #KT37393-BV
  • Item #4288880
  • Manufacturer Part #T37393-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed specifically for use with any PureFlo® rough drain (sold separately)
  • Trim can be easily removed when the design or finish needs updating
  • Handle designed to complement traditional bathroom decor
  • Not required for pressure testing the rough drain
  • Includes handle, stopper, decorative flange with flange nut, overflow escutcheon and alignment tool
  • Smooth rotary operation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
PureFlo Rough Drain
Collection:
PureFlo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
IAPMO Listed -:
No
Length:
3-5/16 in
Width:
3-5/16 in