Refill Carbon Filter in Black
Purefresh™ Refill Carbon Filter in Black
Package Quantity Info:
EA: 1 IP: 3 CA: 3 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains one filter
- Neutralizes odors continuously for up to 6 months
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Purefresh™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7/8 in
- Length:
- 1-1/8 in
- Width:
- 1-1/16 in