Refill Scent Pack for Kohler K-5588 and K-5589 Purefresh Toilet Seats
Purefresh™ Refill Scent Pack for Kohler K-5588 and K-5589 Purefresh Toilet Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with the Kohler® K-5588 or Kohler® K-5589 Purefresh® toilet seat
- Contains three garden waterfall scent packets
- Releases a light and subtle scent for up to one month
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5588 and K-5589 Purefresh® Toilet Seats
- Collection:
- Purefresh™
- Height:
- 7/16 in
- Length:
- 1-3/16 in
- WaterSense Labeled:
- No
- Width:
- 1-7/16 in
- cUPC Certified:
- No