1 Robe Hook in Matte Black
Purist® 1 Robe Hook in Matte Black
Frequently Purchased Together
Product Details
- Coordinates with other products in the Purist Collection.
- Solid-brass construction for durability.
- KOHLER finishes resist corrosion and tarnish.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-7/8 in
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Origin:
- Global
- Projection:
- 1-3/4 in
- Style:
- Modern
- Width:
- 1-7/8 in