Kohler

Purist® 1 Robe Hook in Vibrant Moderne Brushed Gold

Part #K14443-BGD  |  Manufacturer Part #14443-BGD

Color/Finish:
Vibrant® Moderne Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 1-3/4 in

Height: 1-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 1-7/8 in

Material: Brass

Mount Type: Wall

Number of Hooks: 1

Projection: 1-3/4 in

Width: 1-3/4 in