Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Moderne Brushed Gold

You last purchased this on
 
KOHLER

Purist® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Vibrant® Moderne Brushed Gold

  • Fast #
  • Part #KT14414-4-BGD
  • Item #3811350
  • Manufacturer Part #T14414-4-BGD
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Low-flow aerator option available (please see latest price book)
  • Flow rate: 1.2 gpm
  • Coordinates with Purist® collection of products
  • Fluid design lines for easy cleaning
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount, Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
OD
Faucet Connection Size:
5/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-1/2 in
Spout Swivel:
90°
Spout Type:
Rigid
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
8 in