Purist® 12 in. Grab Bar in Brushed Stainless

Part #K11891-BS  |  Item #3811460  |  Manufacturer Part #11891-BS

$ 183.38 EACH
(Pricing is for Brushed Stainless)

Color/Finish:
Brushed Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in