2-1/2 x 2 in. Pivot 14 in. Shower Door Handle in Brushed Nickel

You last purchased this on
 
KOHLER

Purist® 2-1/2 x 2 in. Pivot 14 in. Shower Door Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 2-1/2 x 2 in. Pivot 14 in. Shower Door Handle in Brushed Nickel

  • Fast #
  • Part #K705767-NX
  • Item #3346960
  • Manufacturer Part #705767-NX
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double handle opens door from the inside and outside of the shower
  • For use with heavy glass pivot shower doors
  • Generous 14" handle length
  • Coordinates with other products in the Purist® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Length (in):
14 in
Handle Type:
Bar
Height:
2-1/2 in
IAPMO Listed -:
No
Material:
Brass
Product Type:
Shower Door Handle
Shower Door Height Range:
Under 55 in
Shower Door Type:
Pivot
Width:
2 in