Kohler

Purist® 1.75 gpm Multi-function Showerhead in Polished Chrome

Part #K22170-G  |  Manufacturer Part #22170-G-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-function spray face includes Katalyst, massage and silk sprays
  • Shower arm not included- K-7397 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • MasterClean spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-5/16 in

Diameter: 5-1/2 in

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Height: 5-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Origin: Global

Showerhead Flow Rate: 1.75

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 5-1/2 in

Frequently Purchased Together

+
+

This Item: Kohler Purist® 1.75 gpm Multi-function Showerhead in Polished Chrome