1.8 gpm Single Lever Handle Bar Faucet Swing Spout with Spray in Polished Chrome

You last purchased this on
 
KOHLER

Purist® 1.8 gpm Single Lever Handle Bar Faucet Swing Spout with Spray in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 1.8 gpm Single Lever Handle Bar Faucet Swing Spout with Spray in Polished Chrome

  • Fast #
  • Part #K7511-CP
  • Item #4038475
  • Manufacturer Part #7511-CP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-arch swing spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • Matching Accent™ sidespray provides flexibility and convenience for cleaning and food prep
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Coordinates with other products in the Purist® collection
  • Flow rate: 1.8 gpm at 60 psi
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Flexible
Faucet Height:
0 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Metal
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
7-3/8 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Trim Only:
No
Width:
2 in