Kohler

Purist® 18 in. Towel Bar in Polished Chrome

Part #K14435-CP  |  Manufacturer Part #14435-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Material: Solid brass

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-13/16 in

Height: 1-7/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 18 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2-13/16 in

Type: K14435-CP

Width: 2-13/16 in