Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel
Purist® Single Handle Pressure Balancing Valve Trim in Vibrant® Polished Nickel
Frequently Purchased Together
Product Details
- Push-button diverter
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- Lever handle
- Completes Purist design solution with Kohler fixtures and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Diameter:
- 6-1/4 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Showerhead Function:
- Dual
- Style:
- Contemporary
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No