24 in. Grab Bar in French Gold
Purist™ 24 in. Grab Bar in French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
- Premium metal construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- French Gold
- Diameter:
- 2-7/16 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Metal
- Width:
- 2-3/4 in