Kohler

Purist® 24 in. Grab Bar in Vibrant Titanium

Part #K11893-TT  |  Manufacturer Part #11893-TT

Color/Finish:
Vibrant® Titanium

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Purist®

Color Finish: Vibrant® Titanium

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in