Kohler

Purist® 24 in. Towel Holder in Vibrant Moderne Brushed Gold

Part #K14381-BGD  |  Manufacturer Part #14381-BGD

Color/Finish:
Vibrant® Moderne Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Depth: 12 in

Height: 3-1/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 5

Projection: 12 in

Width: 11-15/16 in