Kohler Purist® 24W 1-Light Compact Fluorescent 4-Pin Vanity Fixture in Polished Chrome

K14483-CP

Manufacturer Part #: 14483-CP

Color/Finish

(Pricing is for Polished Chrome)

$423.01

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with other products in the Purist® collection
  • Frosted-glass shades
  • Kohler® finishes resist corrosion and tarnishing
  • LED night-light lasts up to 100,000 hours and can be wired to its own switch
  • Premium metal construction for durability
  • Required bulb: CFL plug-in 24W single twin tube with 4 pin neutral white recommended for task lighting (sold separately)

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Compact Fluorescent
CSA Certified
CSA C22.2
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-9/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
16-7/16 in
Installation Type
Wall Mount
Length
4-3/4 in
Light Bulb Base Type
4-Pin
Lighting Direction
Up/Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
24
Width
4-3/4 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday