Kohler

Purist® 3-function Hand Shower in Vibrant® Brushed Bronze

Part #K22166-G-BV  |  Manufacturer Part #22166-G-BV

Color/Finish:
Vibrant® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-sprays including Katalyst, massage and silk sprays with pause
  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 1.75 gpm (gallons per minute) flow rate

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B651

Collection: Purist®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/8 in

End Connections: G Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Diameter: 5 in

Hand Shower Flow Rate: 1.75

Height: 11-3/16 in

Hose Included: No

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Pause Control: Yes

Showerhead Function: Multi

Spray Type: Full Coverage, Pulsating Massage, Silk Spray

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 5 in