Purist® 36 in. Grab Bar in Polished Stainless

Part #K11895-S  |  Item #3811378  |  Manufacturer Part #11895-S

$ 213.34 EACH
(Pricing is for Polished Stainless)

Color/Finish:
Polished Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B651

Collection: Purist®

Color Finish: Polished Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

Height: 2-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 36 in

Material: Metal

Mount Type: Wall

Width: 2-3/4 in