4-3/4 in. Soap Dish in Vibrant Brushed Nickel
Purist™ 4-3/4 in. Soap Dish in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color/Finish: Polished Chrome
- Solid brass construction, exposed pop-up drain without overflow
- Tools included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Purist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Height:
- 4-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Material:
- Brass
- Width:
- 6-1/4 in