44-7/16 in. Grab Bar in Vibrant Titanium

You last purchased this on
 
KOHLER

Purist® 44-7/16 in. Grab Bar in Vibrant Titanium

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 44-7/16 in. Grab Bar in Vibrant Titanium

  • Fast #
  • Part #K11896-TT
  • Item #7217171
  • Manufacturer Part #11896-TT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Titanium Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Premium metal construction for durability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B651
Collection:
Purist®
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant® Titanium
Diameter:
1-1/4 in
Height:
2-7/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
44-7/16 in
Material:
Metal
Mount Type:
Wall
Width:
2-3/4 in