59-3/4 in. Frameless Pivot Shower Door for Kohler K-705764 Shower Door Assembly Kit in Brushed Nickel
Purist® 59-3/4 in. Frameless Pivot Shower Door for Kohler K-705764 Shower Door Assembly Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
KOHLER 3/8 in. Shower Door Assembly Kit in Brushed Nickel
Part #K705764-NX
KOHLER 71-1/2 in Glass Sidelite for 60 in. Door
Part #K705754-L-NA
KOHLER 71-3/8 in Glass Panel for 45-60 in. Door
Part #K705752-L-NA
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Out-of-plumb adjustability allows for easy installation
- Frameless 3/8" thick crystal clear tempered glass
- Coordinates with other products in the Purist® collection
- Includes Kohler® K-705752 and Kohler® K-705754 glass, Kohler® K-705767 handle and Kohler® K-705764 hardware components
- Can be installed to open to the left or right
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- Glass Type:
- Crystal Clear, Tempered
- Height:
- 72-1/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum, Tempered Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 30 in+
- Width:
- 59-3/4 in