Kohler Purist® 60 x 43-1/4 in. Tub and Shower with Left Hand Drain in White

K1110-0

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Purist® collection
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Lighted keypad
  • Overflow channel for deep soak
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
115 gal
Collection
Purist®
Color Finish
White
Color Finish Category
Whites
Cord Length
2 ft
Drain Location
Reversible
Height
25-11/16 in
Installation Type
Built-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
220/240V
Width
46 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday