72 x 46 in. Total Massage Drop-In Bathtub with Reversible Drain in White
Purist® 72 x 46 in. Total Massage Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Zones of Control™ feature allows you to target massage to back and midsection or feet
- Airjets 122 release thousands of bubbles that surround, support and massage the body
- Overflow channel for deep soak
- Coordinates with other products in the Purist® collection
- Generous 6' length provides an incredibly spacious bathing area
- Lighted keypad
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 115 gal
- Collection:
- Purist®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 2 ft
- Drain Location:
- Reversible
- Height:
- 25-11/16 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 122
- Overall Length:
- 72 in
- Overall Width:
- 46 in
- Pump Location:
- Left
- Size:
- 72 in x 46 in
- UL Listed:
- Yes
- Volts:
- 220/240V