71-3/8 in Glass Panel for 45-60 in. Door

You last purchased this on
 
KOHLER

Purist® 71-3/8 in Glass Panel for 45-60 in. Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 71-3/8 in Glass Panel for 45-60 in. Door

  • Fast #
  • Part #K705759-L-NA
  • Item #3346913
  • Manufacturer Part #705759-L-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fluid design lines for easy cleaning
  • Glass for Pinstripe®, Purist® and Finial® doors
  • Glass thickness: 1/2"
  • Clean Coat® glass coating repels water for easy cleanup
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Purist®
Color Finish Category:
Clear
Color Finish Name:
Crystal Clear
Glass Type:
CleanCoat®
Height:
71-3/8 in
IAPMO Listed -:
No
Material:
Glass
Shower Door Height Range:
71-75 in
Shower Door Width Range:
30 in+
Shower Glass Type:
Clear
Width:
60 in