Kohler

Purist® 72-3/8 x 30 in. Frameless Shower Door with Crystal Clear Glass in Vibrant Brushed Nickel

Part #K702010-L-BN  |  Manufacturer Part #702010-L-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Solid brass door handle provides durability and luxury
  • Integrated accessories offer storage for personal items
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Frame Type: Frameless

Glass Type: [Crystal Clear, Tempered]

Handle Material: Brass

Height: 72 in

IAPMO Listed: No

Length: 33-1/2 in

Material: [Aluminum, Glass]

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Pivot

Width: 30 in