72 x 46 in. Thermal Air Drop-In Bathtub with Reversible Drain in Biscuit
Purist® 72 x 46 in. Thermal Air Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Caressing bubbles and 8 effervescence ports deliver gentle
- Six hydromassage jets can be individually adjusted for water flow and direction
- Electronic keypad
- Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
- Built-in heater
- Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
- Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
- Generous 6' oval shape provides an incredibly spacious bathing area
- Remote control
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Oval
- CSA Certified:
- CSA B45.5
- Capacity:
- 96 gal
- Collection:
- Purist®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 26 ft
- Drain Location:
- Reversible
- Height:
- 23-3/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Built-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 72 in
- Overall Width:
- 46 in
- Size:
- 72 in x 46 in
- UL Listed:
- Yes
- Volts:
- 220/240V