72 x 46 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Purist® 72 x 46 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® 72 x 46 in. Thermal Air Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1110-V-0
  • Item #1854588
  • Manufacturer Part #1110-V-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed pump for adjusting massage intensity
  • Caressing bubbles and 8 effervescence ports deliver gentle
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Electronic keypad
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Built-in heater
  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Remote control
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
96 gal
Collection:
Purist®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Reversible
Height:
23-3/16 in
IAPMO Listed -:
Yes
Installation Type:
Built-in
Material:
Plastic
Material Type:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
46 in
Size:
72 in x 46 in
UL Listed:
Yes
Volts:
220/240V