Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Bronze
Purist® Wall Mount Tub Faucet Lever Handle Trim in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Two handle faucet trim
- Completes Purist® design with Kohler® fixtures and accessories
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014, ASSE 1025
- CSA Certified:
- CSA B125.1, CSA B64, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 3/4 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Faucet
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Spout Height:
- 11-2/5 in
- Spout Reach:
- 7-1/2 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in