Kohler Purist® Bathroom Sink in White

K2314-1-0

Manufacturer Part #: 2314-1-0

Color/Finish

(Pricing is for White)

$738.63

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinates with other products in the Purist<REG/ collection
  • Single faucet hole
  • Square shallow basin
  • Underside unglazed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Purist®
Color Finish
White
Color Finish Category
Whites
Depth
4-1/16 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
4-1/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
24 in x 23-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
22 in x 17-1/2 in x 1-3/4 in
Sink Material
Fireclay
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
23-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday