24-1/4 x 23-15/16 in. Rectangular Dual Mount Bathroom Sink in White
Purist® Wading Pool® 24-1/4 x 23-15/16 in. Rectangular Dual Mount Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 14-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square shallow basin
- Coordinates with other products in the Purist<REG/ collection
- Center faucet holes: 8"
- Underside glazed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Purist® Wading Pool®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 24-1/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 17-1/2 in
- Sink Depth:
- 4-1/8 in
- Sink Installation Type:
- Drop-in, Wall Mount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Width:
- 23-15/16 in