Cabinet Knob in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Purist® Cabinet Knob in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Cabinet Knob in Vibrant Brushed Nickel

  • Fast #
  • Part #K14484-BN
  • Item #3811333
  • Manufacturer Part #14484-BN
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • KOHLER® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection
  • Material: Solid brass
  • Installation hardware and template included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Purist®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Knob
Hardware Type:
Cabinet Knob
Length:
1-1/16 in
Material:
Metal
Origin:
Global
Product Type:
Cabinet Knob
Style:
Modern
Width:
1-1/4 in