Cabinet Knob Vibrant Moderne Brushed Gold
Purist® Cabinet Knob Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Coordinates with other products in the Purist collection
- Installation template included
Specifications
- ADA Compliant:
- No
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Handle Type:
- Knob
- Height:
- 1-1/16 in
- Length:
- 5/8 in
- Material:
- Metal, Brass
- Width:
- 1-1/4 in