KOHLER

Purist® Countertop Soap and Lotion Dispenser in Vibrant® Polished Nickel

Part #K14379-SN  |  Manufacturer Part #14379-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Purist® collection

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Height: 6-7/8 in

IAPMO Listed: No

Installation Type: Counter Mount

Length: 20 in

Material: Metal

Width: 2 in