Purist® Double Lever Handle Vertical Bidet Faucet in Polished Chrome

Part #K14431-4-CP  |  Item #1700251  |  Manufacturer Part #14431-4-CP

$ 836.52 EACH

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Modern and minimal design complements the Purist® collection
  • Material: Solid brass
  • Choose from a wide array of durable Kohler® finishes
  • One-piece ceramic valve resists debris and is easy to maintain
  • Washerless ceramic valving and solid brass construction ensures years of reliable use
  • Material: Solid brass exposed pop-up drain without overflow

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 5-1/2 in

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: OD

Faucet Connection Size: 1-1/4 in

Faucet Height: 6-1/8 in

Faucet Material: Brass

Faucet Mount: Fixture Mount

Flow Rate: 2.2 gpm

Handle Type: Lever

Height: 6-1/8 in

IAPMO Listed: No

Length: 2-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 6-1/8 in

Spout Reach: 2-1/4 in

Trim Only: No

Type: K14431-4-CP

WaterSense Labeled: No

Width: 5-1/2 in