Floor Mount Bath Filler with Hand Shower in Polished Chrome
Purist® Floor Mount Bath Filler with Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 12 1/16"
- Includes handshower, aerator, escutcheon and hardware kit
- Spout height: 37"
- Color/Finish: Polished Chrome
- Solid brass construction, exposed pop-up drain without overflow
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Floor Mount
- Flow Rate:
- 6 gpm
- Number of Handles:
- Single Handle
- Spout Height:
- 37 in
- Spout Reach:
- 12-1/16 in
- Trim Only:
- No
- Tub Spout Reach:
- 12-1/16 in
- WaterSense Labeled:
- No
- Width:
- 7-15/16 in