KOHLER

Purist® Floor Mount Tub Filler with Single Lever Handle in Polished Chrome

Part #KT97328-ZZ-CP  |  Manufacturer Part #T97328-ZZ-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Floor Mount

Faucet Type: Tub Faucet

Flow Rate: 6 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Spout Height: 32-5/16 in

Spout Reach: 12-1/16 in

Trim Only: No

Tub Spout Reach: 12-1/16 in

WaterSense Labeled: No

Width: 7-15/16 in