Hose Kit
Purist® Hose Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-24982 Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Purist®
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- Hose and Seal Kit