Multi Function Hand Shower in Polished Chrome

You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #K76467-CP
  • Item #7056460
  • Manufacturer Part #76467-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ergonomic spray head pivots to allow precise adjustment for a targeted hydromassage.
  • MasterClean™ spray face is easy to clean.
  • Advanced spray engine with easy-grip spray face provides three alternate experiences: wide coverage, medium coverage, and concentrated spray.
  • Coordinates with Purist faucets and accessories.
  • Includes K-9514 MasterShower® 60-inch metal shower hose, slide bar and trim, supply elbow, and vacuum breaker.
  • 1.75 gpm (gallons per minute) showerhead flow rate.
  • 1.75 gpm (gallons per minute) hand shower flow rate.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Purist®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
28 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
28 in
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Length:
6-5/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Concentrating Spray, Wide Coverage, Medium Coverage
Trim Only:
No
WaterSense Labeled:
Yes
Width:
2-1/4 in