Kohler Purist® Multi Function Hand Shower in Polished Chrome

K978-CP

Manufacturer Part #: 978-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Advanced spray engine with easy-grip sprayface provides three alternate experiences: Wide coverage, medium coverage and concentrated spray
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • MasterClean™ sprayface is easy to clean
  • Flow rate: 1.75 gpm
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Coordinates with Purist® faucets and accessories

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Purist®
Faucet Height
11-7/16 in
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Height
11-7/16 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Multi
Spray Type
Medium Coverage, Utility Spray, Water Saver, Wide Coverage
Type
K978-CP
WaterSense Labeled
Yes
Width
3-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday