Multi Function Hand Shower in Vibrant Brushed Bronze
Purist® Multi Function Hand Shower in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Ergonomic spray head pivots to allow precise adjustment for targeted hydromassage
- Advanced spray engine with easy-to-clean spray face provides four alternate spray experiences: wide coverage, massage, soft aerated, and reduced flow
- ADA compliant
- 2.5 gpm maximum flow rate
- Features a non-positive shut off: water-saving pause mode to temporarily reduce water flow
- Coordinates with Purist® and Stillness® faucets and accessories
- Requires shower hose (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-8593 and K-9514 Shower Hoses
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 4-9/16 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Height:
- 11-7/16 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount, Wall Mount
- Length:
- 11-7/16 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in