Multi Function Hand Shower in Vibrant Moderne Brushed Gold
Purist® Multi Function Hand Shower in Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings: wide coverage, eco, soft aerated and vigorous massage spray
- Flow Rate: 2.5 GPM
- 4" spray face
- MasterClean™ sprayface
- Sprayhead pivots
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Purist®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Depth:
- 4-9/16 in
- Faucet Height:
- 11-7/16 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 11-7/16 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide Coverage, Massage, Soft Aerated, Reduced-Flow Spray
- WaterSense Labeled:
- No
- Width:
- 3-5/8 in