KOHLER

Purist® Multi Function Hand Shower in Vibrant® Polished Nickel

Part #K22166-SN  |  Manufacturer Part #22166-SN

Color/Finish:
Vibrant® Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-sprays including Katalyst, massage and silk sprays with pause
  • Handshower hose not included- K-9514 is recommended
  • Matches the KOHLER Purist collection
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this hand shower comfortable and easy to use
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning
  • 2.5 gpm (gallons per minute) flow rate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Collection: Purist®

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-7/8 in

Faucet Height: 11-13/16 in

GSA Approved: No

Hand Shower Diameter: 5 in

Hand Shower Flow Rate: 2.5

Height: 11-3/16 in

Hose Included: No

IAPMO Listed: No

NSF Certified: No

Origin: Global

Pause Control: No

Showerhead Function: Multi

Spray Type: [Full Coverage, Pulsating, Silk Spray]

Trim Only: No

UL Listed: No

WaterSense Labeled: No