Kohler Purist® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

KT11839

Manufacturer Part #: T11839-CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Insight™ adaptive infrared technology
  • Water saving 0.5 gpm aerator
  • Perfect complement to vessels lavatories
  • Waterproof shroud protects electronic components

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Sensor
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Purist®
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Electronic
Faucet Valve Type
Ceramic Disc
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
No Handle
Number of Holes
2 Hole
Spout Reach
9-1/8 in
Spout Swivel
90°
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday