Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only
Purist® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Purist® design solution with Kohler® fixtures and accessories
- Showerhead has 48 MasterClean™ spray nozzles that resist hard water buildup and a racetrack waterway ensuring great performance in low pressure environments
- Trim set includes: Showerarm, flange, single-function showerhead, faceplate with cross handle and 35° spout with 1/2" NPT connection
- Valve (sold separately)
- Showerhead flows at 2.0 gpm
- Lifetime limited warranty
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Premium construction ensures durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Purist®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/2 in
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Cross
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 10-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 10-5/8 in
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 7-3/4 in
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 6-1/2 in