Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Moderne Brushed Gold

You last purchased this on
 
KOHLER

Purist® Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Moderne Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Moderne Brushed Gold

  • Fast #
  • Part #KT14423-3-BGD
  • Item #3811414
  • Manufacturer Part #T14423-3-BGD
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Moderne Brushed Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Purist®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Moderne Brushed Gold
Faucet Height:
6-1/2 in
Flow Rate:
2.5 gpm
IAPMO Listed -:
No
Length:
5-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
5-7/8 in
Sink Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-1/2 in