Kohler

Purist® Pressure Balancing Valve Trim with Single Cross Handle in Vibrant Moderne Brushed Gold

Part #KT14501-3-BGD  |  Manufacturer Part #T14501-3-BGD

Color/Finish:
Vibrant® Moderne Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Premium material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Purist®

Color Finish: Vibrant® Moderne Brushed Gold

Color Finish Category: Gold Tones

Faucet Height: 6-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

Height: 6-1/2 in

IAPMO Listed: No

Length: 5-7/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-7/8 in

Sink Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/2 in