Metal Bathroom Shelf in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Purist® Metal Bathroom Shelf in Vibrant® Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Purist® Metal Bathroom Shelf in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K14440-2MB
  • Item #8965183
  • Manufacturer Part #14440-2MB
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Coordinates with other products in the Purist collection
  • Solid-Brass construction for durability
  • Includes tempered-glass shelf
  • KOHLER finishes resist corrosion and tarnish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Purist®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Depth:
22-1/2 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
22-1/2 in
Material:
Metal
Number of Shelves:
1
Origin:
Global
Product Type:
Shelf
WaterSense Labeled:
No
Width:
4-7/8 in